This product requires certification to purchase.

7 in. Curved Jaw Locking Pliers with Cutter

CHANNELLOCK®

7 in. Curved Jaw Locking Pliers with Cutter

  • Fast #
  • Part #CHA1027
  • Item #10171699
  • Manufacturer Part #102-7
4.9 out of 5 Customer Rating
Brand image
CHANNELLOCK®

7 in. Curved Jaw Locking Pliers with Cutter

  • Fast #
  • Part #CHA1027
  • Item #10171699
  • Manufacturer Part #102-7
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • CURVED JAW offers advanced control, providing additional contact points on multiple fastener types and round stock
  • WIRE CUTTER for versatility
  • FORGED STEEL JAWS for maximum strength and durability
  • EXTENDED-RELEASE LEVER allows for quick one-handed control and prevents finger pinch
  • EPOXY RESIN COATING for ultimate rust prevention and spatter resistance
  • LOCK NUT FEATURE retains jaw adjustment
  • CENTER STEEL ROD & LEVER supports handle alignment
  • DURABLE COILED SPRING for added clamp performance
  • CHANNELLOCK® Locking Pliers are made in Spain
  • Requires Certification
Dimensions & Measurements
Handle Length (in)
2-39/100 in
Jaw Capacity (in)
1.65 in
Length
7-14/25 in
Number of Pieces
1 Piece
Characteristics & Features
Color Finish Name
Black
Number of Tools Included
1
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Locking Pliers
Warranty & Product Information
Type
CHA1027
UPC
025582329011