This product requires certification to purchase.

9 x 3 in. Plier

CHANNELLOCK®

9 x 3 in. Plier

  • Fast #
  • Part #CHA209
  • Item #3568506
  • Manufacturer Part #209
4 out of 5 Customer Rating
Brand image
CHANNELLOCK®

9 x 3 in. Plier

  • Fast #
  • Part #CHA209
  • Item #3568506
  • Manufacturer Part #209
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Accommodates most common size car and small engine filters
  • Fits PVC, conduit, and fittings
  • PermaLock® fastener eliminates nut and bolt failure
  • CHANNELLOCK BLUE® grips for comfort
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Jaw Capacity (in)
3 in
Length
9 in
Maximum Capacity
3 in
Thickness
0.43 in
Weight
0.518 lb
Width
4 in
Characteristics & Features
Color Finish Name
Polished Steel
Groove Positions
4
Handle Material
Vinyl
Material
High Carbon Steel
Material Type
C1080
Number of Tools Included
1
Tool Type
Plier
Warranty & Product Information
UPC
025582614018