This product requires certification to purchase.

6 x 0.56 in. Plier

CHANNELLOCK®

E Series™ 6 x 0.56 in. Plier

  • Fast #
  • Part #CHA336
  • Item #7018456
  • Manufacturer Part #336
4.8 out of 5 Customer Rating
Brand image
CHANNELLOCK®

E Series™ 6 x 0.56 in. Plier

  • Fast #
  • Part #CHA336
  • Item #7018456
  • Manufacturer Part #336
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • XTREME LEVERAGE TECHNOLOGY (XLT™) increases performance and reduces hand fatigue
  • LASER heat-treated cutting edges perform better and last longer
  • PRECISION-machined knife and anvil style cutting edges ensure perfect mating for superior performance and longevity
  • FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort
  • 100% MADE IN USA
  • Requires Certification
Dimensions & Measurements
Jaw Capacity (in)
0.56 in
Length
6-1/100 in
Thickness
0.39 in
Weight
0.35 lb
Width
2-22/25 in
Characteristics & Features
Collection
E Series™
Color Finish Name
Polished
Handle Material
Vinyl
Material
High Carbon Steel
Material Type
C1080
Number of Tools Included
1
Tool Type
Cutting Pliers
Warranty & Product Information
UPC
025582828217