This product requires certification to purchase.

6-1/2 x 1.06 in. Plier

CHANNELLOCK®

Griplock® 6-1/2 x 1.06 in. Plier

  • Fast #
  • Part #CGL6
  • Item #1823046
  • Manufacturer Part #GL6
3.1 out of 5 Customer Rating
Brand image
CHANNELLOCK®

Griplock® 6-1/2 x 1.06 in. Plier

  • Fast #
  • Part #CGL6
  • Item #1823046
  • Manufacturer Part #GL6
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Special jaw design accommodates many shapes.
  • Ergonomically designed offset head for greater leverage
  • Right angle, laser heat-treated teeth grip better and last longer
  • CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Jaw Capacity (in)
1.06 in
Length
6-1/2 in
Thickness
0.25 in
Weight
0.33 lb
Width
2-22/25 in
Characteristics & Features
Collection
Griplock®
Color Finish Name
Black
Groove Positions
5
Handle Material
Vinyl
Material
High Carbon Steel
Material Type
C1080
Number of Tools Included
1
Tool Type
Plier
Warranty & Product Information
UPC
025582508911