This product requires certification to purchase.

9-3/4 x 0.79 in. Plier

CHANNELLOCK®

XLT™ 9-3/4 x 0.79 in. Plier

  • Fast #
  • Part #C337
  • Item #32628
  • Manufacturer Part #337
3.2 out of 5 Customer Rating
Brand image
CHANNELLOCK®

XLT™ 9-3/4 x 0.79 in. Plier

  • Fast #
  • Part #C337
  • Item #32628
  • Manufacturer Part #337
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • XTREME LEVERAGE TECHNOLOGY (XLT™) increases performance and reduces hand fatigue
  • LASER heat-treated cutting edges perform better and last longer
  • PRECISION-machined knife and anvil style cutting edges ensure perfect mating for superior performance and longevity
  • FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort
  • 100% MADE IN USA
  • Requires Certification

Documents

Dimensions & Measurements
Jaw Capacity (in)
0.86 in
Length
7-1/4 in
Thickness
0.45 in
Weight
0.57 lb
Width
2-22/25 in
Characteristics & Features
Collection
XLT™
Color Finish Name
Polished Steel
Handle Material
Vinyl
Material
High Carbon Steel
Material Type
C1080
Number of Tools Included
1
Tool Type
Plier
Warranty & Product Information
UPC
025582133274