This product requires certification to purchase.

1/2 CTS CPVC BRS THRD FEM Adapter

CHARLOTTE PIPE

1/2 CTS CPVC BRS THRD FEM Adapter

  • Fast #
  • Part #CPLFFABTPD
  • Item #10240814
  • Manufacturer Part #CTS 2206B 0600
5 out of 5 Customer Rating
Brand image
CHARLOTTE PIPE

1/2 CTS CPVC BRS THRD FEM Adapter

  • Fast #
  • Part #CPLFFABTPD
  • Item #10240814
  • Manufacturer Part #CTS 2206B 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • FlowGuard Gold CPVC CTS is for hot and cold water distribution. It is for pressure systems where temperatures will not exceed 180 deg F. It can withstand high pressure for long periods, does not rust or corrode, is easy to install (no primer required). FlowGuard Gold is also energy efficient, with better heat retention and lower hot water heating costs as compared to metallic systems. It is non-toxic and meets the most stringent standards in the industry. Charlotte Pipe products are manufactured in the USA.
  • Cream colored pipe and fittings used for hot and cold water distribution
  • Copper Tube Size intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 180 deg F at 100 psi
  • Made in USA. FlowGuard Gold CPVC CTS fittings are for hot and cold water systems. It can withstand high pressure for long periods, is energy efficient with better heat retention than metallics, and easy to install.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Threaded
End Connections
FPT x Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
12 in
Characteristics & Features
Color Finish Name
Cream
Material
Plastic
Material Type
CPVC
Schedule Class
SDR 11
Electrical & Operational Information
Maximum Temperature
100
Minimum Temperature
32
Warranty & Product Information
ASTM
ASTM D-1784, ASTM D-2846
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Type
CPLFFABTPD
UPC
611942164165