This product requires certification to purchase.

1/2 in. PVC Schedule 40 Nested Coupling (Over 1/2 in. or Inside 3/4 in.)

CHARLOTTE PIPE

1/2 in. PVC Schedule 40 Nested Coupling (Over 1/2 in. or Inside 3/4 in.)

  • Fast #
  • Part #P40SNCD
  • Item #9806685
  • Manufacturer Part #PVC 02100N 0600
3.9 out of 5 Customer Rating
Brand image
CHARLOTTE PIPE

1/2 in. PVC Schedule 40 Nested Coupling (Over 1/2 in. or Inside 3/4 in.)

  • Fast #
  • Part #P40SNCD
  • Item #9806685
  • Manufacturer Part #PVC 02100N 0600
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Made in USA. PVC Schedule 40 fittings are for pressure applications have high impact strength and are intended for systems that will not exceed 140° F. It is non-toxic, lightweight and easy to install.
  • White fittings that are used in potable water applications only
  • Intended for pressure use
  • PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket x Slip
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Weight
0.033 lb
Characteristics & Features
Color Finish Name
White
Fitting Type
Coupling
Material
Plastic
Material Type
PVC
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
Application
Pressure
ASTM
ASTM D-1784, ASTM D-2466
IAPMO Listed
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942153534