This product requires certification to purchase.

1 x 3/4 x 1 in. PVC Schedule 40 Reducing Tee

CHARLOTTE PIPE

1 x 3/4 x 1 in. PVC Schedule 40 Reducing Tee

  • Fast #
  • Part #P40STGFG
  • Item #10437554
  • Manufacturer Part #PVC 02400 4300
5 out of 5 Customer Rating
Brand image
CHARLOTTE PIPE

1 x 3/4 x 1 in. PVC Schedule 40 Reducing Tee

  • Fast #
  • Part #P40STGFG
  • Item #10437554
  • Manufacturer Part #PVC 02400 4300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • White fittings that are used in potable water applications only
  • Intended for pressure use
  • For use where systems will not exceed 140° F
  • PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • Made in USA. PVC Schedule 40 fittings are for pressure applications have high impact strength and are intended for systems that will not exceed 140° F. It is non-toxic, lightweight and easy to install.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
1 in
Fitting Sizes
1 in x 3/4 in
Characteristics & Features
Color Finish Name
White
Fitting Type
Tee
Material
Plastic
Material Type
PVC
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
Application
Pressure
ASTM
ASTM D 1784, ASTM D 2466
NSF
NSF STANDARD 14, NSF STANDARD 61
NSF Certified
Yes
Origin
Domestic
Type
P40STGFG
UPC
611942157327