This product requires certification to purchase.

4 x 1-1/2 in. Cast Iron Closet Reducing Flange

CHARLOTTE PIPE

4 x 1-1/2 in. Cast Iron Closet Reducing Flange

  • Fast #
  • Part #C220PJ
  • Item #98673
  • Manufacturer Part #SPL 00220 0800
3.4 out of 5 Customer Rating
Brand image
CHARLOTTE PIPE

4 x 1-1/2 in. Cast Iron Closet Reducing Flange

  • Fast #
  • Part #C220PJ
  • Item #98673
  • Manufacturer Part #SPL 00220 0800
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 475 Pallet: 950
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Used with cast iron fittings.
  • Made in the USA.
  • Cast Iron MPT and Brass MPT
  • MPT <ENDASH/> Male Pipe Thread
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Flanged
End Connections
Spigot x Flanged
Fitting Size 1
4 in
Fitting Size 2
1-1/2 in
Fitting Sizes
4 in x 1-1/2 in
Weight
2.625 lb
Characteristics & Features
Fitting Type
Reducing, Flange
Flange Type
Closet
Material
Cast Iron
Schedule Class
Standard
Warranty & Product Information
ANSI
ANSI A-112.5.1
ASTM
ASTM A-74
UPC
611942007509