This product requires certification to purchase.

4 X 16 Regular HUB CLST BEND

CHARLOTTE PIPE

4 X 16 Regular HUB CLST BEND

  • Fast #
  • Part #T026150
  • Item #2111674
  • Manufacturer Part #PS-026150
4.9 out of 5 Customer Rating
Brand image
CHARLOTTE PIPE

4 X 16 Regular HUB CLST BEND

  • Fast #
  • Part #T026150
  • Item #2111674
  • Manufacturer Part #PS-026150
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Service Cast Iron Pipe and Fittings conform to ASTM A 74.
  • Service Cast Iron Pipe and Fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications.
  • This system is intended for use in non-pressure applications.
  • Service Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compression gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.
  • Adjustable air controls for whirlpool action
  • Textured slip resistant bottom
  • Air activated on/off switch
  • Pre-leveled
  • Optional Accessories:PFSK72RP - Removable panel skirt for 72"
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connections
Hub
Characteristics & Features
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-74
Type
T026150
UPC
611942017492