This product requires certification to purchase.

8 in. CPVCAW COMB WYE & 1/8 in. BD 2PC

CHARLOTTE PIPE

Chemdrain® 8 in. CPVCAW COMB WYE & 1/8 in. BD 2PC

  • Fast #
  • Part #CPAWCOMBX
  • Item #9548765
  • Manufacturer Part #AW 00503 0080C
5 out of 5 Customer Rating
Brand image
CHARLOTTE PIPE

Chemdrain® 8 in. CPVCAW COMB WYE & 1/8 in. BD 2PC

  • Fast #
  • Part #CPAWCOMBX
  • Item #9548765
  • Manufacturer Part #AW 00503 0080C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ChemDrain® CPVC pipe and fittings are for chemical waste drain systems and offers a safe, durable, and economical alternative for institutional, academic and commercial laboratories. ChemDrain is designed for chemical waste drainage where temperatures will not exceed 220° F. Chem Drain has excellent resistance to acids, bases, salts and a wide range of organic media and is joined using a one-step solvent cement. It is easy to install and handle. Charlotte Pipe products are manufactured in the USA.
  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Fitting Sizes
8 in
Characteristics & Features
Collection
Chemdrain®
Color Finish Name
Dark Grey
Fitting Type
Combination Wye
Material
Plastic
Material Type
CPVC
Proposition 65
https://www.charlottepipe.com/Documents/Prop65/Prop65Letter.pdf
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
220
Minimum Temperature
32
Warranty & Product Information
Application
Chemical
ASTM
ASTM D-1784, ASTM F-2618
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
Type
CPAWCOMBX
UPC
611942113095