This product requires certification to purchase.

2 in. PVC DWV FLUSH CO PLG W/ O-RING

CHARLOTTE PIPE

DWV 2 in. PVC DWV FLUSH CO PLG W/ O-RING

  • Fast #
  • Part #PDWVCOFPOK
  • Item #9303199
  • Manufacturer Part #PVC 00110A 0600
4.1 out of 5 Customer Rating
Brand image
CHARLOTTE PIPE

DWV 2 in. PVC DWV FLUSH CO PLG W/ O-RING

  • Fast #
  • Part #PDWVCOFPOK
  • Item #9303199
  • Manufacturer Part #PVC 00110A 0600
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • PVC fittings are for drain, waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting, and can be installed with solvent cementing, threading, flanging, and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA
  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Collection
DWV
Color Finish Name
White
Material
Plastic
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
Application
Drainage, Waste, Vent
ASTM
ASTM D-1784
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
Type
PDWVCOFPOK
UPC
611942153640