This product requires certification to purchase.

CHATEAU 4,780 BTU / 1,500W FREESTANDING MANTEL ELECTRIC FIREPLACE WITH REMOTE CONTROL

CHATEAU 4,780 BTU / 1,500W FREESTANDING MANTEL ELECTRIC FIREPLACE WITH REMOTE CONTROL

  • Fast #
  • Part #R5910EE
  • Item #10781177
  • Manufacturer Part #5910E-E
5 out of 5 Customer Rating
Brand image

CHATEAU 4,780 BTU / 1,500W FREESTANDING MANTEL ELECTRIC FIREPLACE WITH REMOTE CONTROL

  • Fast #
  • Part #R5910EE
  • Item #10781177
  • Manufacturer Part #5910E-E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of solid wood, veneered MDF and powder coated steel
  • Includes mantel, electric firebox, remote control, hardware, and 79" power cord
  • Heat output of 4,780 BTUs. Heating power: 120V/60Hz, 1500W, 12.5 amps
  • Provides supplemental heat for up to 1,000 sq ft
  • Adjustable thermostat settings: 72, 75, 78, 82, 86, 99 °F (22, 24, 26, 28, 30, 60 °C). Thermostat turns off when desirable temperature is reached. Turn heat option off to enjoy heatless flames year-round.
  • Multiple flame colors: orange, red-orange, white, blue, blue-white, and multicolor
  • Various timer intervals ranging from 10 minutes to 9 hours
  • Firebox dimensions: 23.375" L x 8.75" W x 19.875" H
  • Fireplace mantel supports up to 30 lbs. Do not place TV on the mantel
  • Thermal overload protection. CSA and FCC certified
  • Requires Certification
Dimensions & Measurements
Depth
11-13/16 in
Height
37-5/8 in
Width
40-15/16 in
Characteristics & Features
Color Finish Name
Espresso
Material
MDF, Steel, Tempered Glass
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
1400 W
Warranty & Product Information
Type
R5910EE
UPC
752370591069