This product requires certification to purchase.

1-Light 6in. Wide Bathroom Wall Sconce with Driftwood Glass Shade and Crystal Accents in Raven Bronze

Metropolitan

Chateau Nobles 1-Light 6in. Wide Bathroom Wall Sconce with Driftwood Glass Shade and Crystal Accents in Raven Bronze

  • Fast #
  • Part #MN1461652
  • Item #7210220
  • Manufacturer Part #N1461-652
5 out of 5 Customer Rating
Brand image
Metropolitan

Chateau Nobles 1-Light 6in. Wide Bathroom Wall Sconce with Driftwood Glass Shade and Crystal Accents in Raven Bronze

  • Fast #
  • Part #MN1461652
  • Item #7210220
  • Manufacturer Part #N1461-652
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • The Chateau Nobles collection goes beyond tradition with a beautifully sculptured iron framework.
  • Durable steel construction is built to last offering a clean polished look
  • Driftwood glass creates a diffused effect when illuminated
  • Raven Bronze with Sunburst Gold Leaf Highlights
  • Uses 1-100 Watt Medium Base Bulb
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL Listed
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7 in
Height
21-3/4 in
Width
6-1/4 in
Characteristics & Features
Collection
Chateau Nobles
Color Finish Category
Bronze Tones
Color Finish Name
Raven Bronze, Sunburst Gold Leaf
Glass Type
Driftwood
Installation Type
Wall Mount
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional
Number of Lights
1
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
Yes
Type
MN1461652
UL Listed
No
UPC
840254046108