This product requires certification to purchase.

1-Channel 1-1/2 in. Drop-Over Cable Protector for 5 in. Lines in Orange

Checkers

Fastlane 1-Channel 1-1/2 in. Drop-Over Cable Protector for 5 in. Lines in Orange

  • Fast #
  • Part #CFL1X15O
  • Item #14338576
  • Manufacturer Part #FL1X1.5-O
4.2 out of 5 Customer Rating
Brand image
Checkers

Fastlane 1-Channel 1-1/2 in. Drop-Over Cable Protector for 5 in. Lines in Orange

  • Fast #
  • Part #CFL1X15O
  • Item #14338576
  • Manufacturer Part #FL1X1.5-O
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Orange Select Color Finish Name
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Protects cables and hoses up to .5" outside dia.
  • Patented L-Connectors to extend to any length
  • For lightweight vehicles and pedestrian traffic
  • Patented 5-bar tread surface for maximum traction
  • Universal safety colors (UV stabilized)
  • Modular interlocking design for easy setup
  • Requires Certification

Documents

Dimensions & Measurements
Height
3/4 in
Length
36 in
Width
5-1/4 in
Characteristics & Features
Collection
Fastlane
Color Finish Name
Orange
Material
Polyurethane
Warranty & Product Information
Product Type
Cable Guard
UPC
812958001325