This product requires certification to purchase.

WHL CHOCK ORG

Checkers

WHL CHOCK ORG

  • Fast #
  • Part #JUC150045
  • Item #10278182
  • Manufacturer Part #UC1500-4.5
5 out of 5 Customer Rating
Brand image
Checkers

WHL CHOCK ORG

  • Fast #
  • Part #JUC150045
  • Item #10278182
  • Manufacturer Part #UC1500-4.5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Rated for vehicles with a gross operating weight up to 60,000 lbs., and tire diameter 32 in to 46 in (81.3 cm to 116.8 cm)
  • Requires Certification
Dimensions & Measurements
Height
8-1/2 in
Length
11-1/2 in
Width
7 in
Characteristics & Features
Brand Model Compatibility
Checkers
Color Finish Name
High Visibility Orange
Material
Plastic
Material Type
Polyurethane
Work Load Limit
50000 lb
Warranty & Product Information
Product Type
Wheel Chock
Type
JUC150045
UPC
812958005279