This product requires certification to purchase.

PVC Bib Overall, 3X

ChemFR™

PVC Bib Overall, 3X

  • Fast #
  • Part #P205420B3X
  • Item #10030990
  • Manufacturer Part #205-420B/3X
4.7 out of 5 Customer Rating
Brand image
ChemFR™

PVC Bib Overall, 3X

  • Fast #
  • Part #P205420B3X
  • Item #10030990
  • Manufacturer Part #205-420B/3X
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High strength nylon for increased durability
  • Seams are welded to enhance protection against chemical permeation
  • Reinforced knees, elbows, and crotch provide added durability
  • Treated to provide limited flammability and is self-extinguishing (ASTM D6413 test method)
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
3X
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Material
Plastic, Nylon
Material Type
PVC
Warranty & Product Information
Product Type
Overalls
Type
P205420B3X