This product requires certification to purchase.

1-1/2 in. Socket Weld Schedule 80 Van Stone Style CPVC Flange

Chemtrol

1-1/2 in. Socket Weld Schedule 80 Van Stone Style CPVC Flange

  • Fast #
  • Part #C5151AJ
  • Item #4779656
  • Manufacturer Part #CB19723
5 out of 5 Customer Rating
Brand image
Chemtrol

1-1/2 in. Socket Weld Schedule 80 Van Stone Style CPVC Flange

  • Fast #
  • Part #C5151AJ
  • Item #4779656
  • Manufacturer Part #CB19723
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Light Grey
Fitting Type
Flange
Flange Type
Socket Weld
Material
Plastic
Material Type
CPVC
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI 372, ANSI B16.5, ANSI Class 150, ANSI B1.20.1, ANSI 14, ANSI 61
ASTM
ASTM F-970
FM Approved
No
NSF
NSF 372, NSF 14, NSF 61 Annex G
NSF Certified
Yes
Type
RAC15834
UPC
039923185006