This product requires certification to purchase.

1 in. Socket x Threaded CPVC Ball Check Valve

Chemtrol

1 in. Socket x Threaded CPVC Ball Check Valve

  • Fast #
  • Part #CU51BCEG
  • Item #278568
  • Manufacturer Part #MB817UA
3.5 out of 5 Customer Rating
Brand image
Chemtrol

1 in. Socket x Threaded CPVC Ball Check Valve

  • Fast #
  • Part #CU51BCEG
  • Item #278568
  • Manufacturer Part #MB817UA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Do not use or test with compressed air or other gases
  • Includes both socket and female NPT thread end connections
  • EPDM O-rings
  • True Union design
  • Maximum service temperature 210°F
  • Valve pressure rating 150 psi at 73°F water non-shock
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Threaded
End Connections
Socket Weld x Threaded
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
1 in
Characteristics & Features
Valve Body Material
CPVC
Valve Body Style
Ball-check
Valve Disc Material
CPVC
Valve Seat Material
EPDM
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI 14, ANSI 61 Annex G
NSF
NSF 14, NSF 61 Annex G
NSF Certified
Yes
UL Listed
No
UPC
039923743824