This product requires certification to purchase.

1 in. Threaded Schedule 80 Heavy Duty PVDF Flange

Chemtrol

1 in. Threaded Schedule 80 Heavy Duty PVDF Flange

  • Fast #
  • Part #C6551H3G
  • Item #4848999
  • Manufacturer Part #CD04850
3.8 out of 5 Customer Rating
Brand image
Chemtrol

1 in. Threaded Schedule 80 Heavy Duty PVDF Flange

  • Fast #
  • Part #C6551H3G
  • Item #4848999
  • Manufacturer Part #CD04850
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded x Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Flange
Flange Type
Threaded
Material
Plastic
Material Type
PVDF
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
280
Warranty & Product Information
ANSI
ANSI B16.5, ANSI Class 150, ANSI 372
ASTM
ASTM D-3222
FM Approved
No
NSF
NSF 372
NSF Certified
Yes
Type
C6551H3G
UPC
039923099310