3/4 CPVC True Union BALL Check Valve EPDM
3/4 CPVC True Union BALL Check Valve EPDM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Material Type:
- CPVC
- UPC:
- 039923743817
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in