This product requires certification to purchase.

3 Thread HD Flange CPVC Schedule 80

Chemtrol

3 Thread HD Flange CPVC Schedule 80

  • Fast #
  • Part #C5151H3M
  • Item #1575313
  • Manufacturer Part #CB19600
4.2 out of 5 Customer Rating
Brand image
Chemtrol

3 Thread HD Flange CPVC Schedule 80

  • Fast #
  • Part #C5151H3M
  • Item #1575313
  • Manufacturer Part #CB19600
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lightweight
  • Easy to install and maintenance free
  • One-piece solid design
  • Universal part no. 1852
  • Maximum service temperature 210°F
  • Design stress of 2,000 psi at 73°F
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Flanged
End Connections
FPT x Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure - Maximum
150 psi
Characteristics & Features
Color Finish Name
Light Grey
Fitting Type
Flange
Material
Plastic
Material Type
CPVC
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
210
Minimum Temperature
70
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.5
ASTM
ASTM D-1784, ASTM D-1785, ASTM F-441
NSF
NSF 14, NSF 61
NSF Certified
Yes
Type
C5151H3M
UPC
039923281685