This product requires certification to purchase.

1/2 in. Plastic Full Port Socket Weld 150# Ball Valve

Chemtrol

Compact Economy 1/2 in. Plastic Full Port Socket Weld 150# Ball Valve

  • Fast #
  • Part #CS45CEVD
  • Item #4010359
  • Manufacturer Part #MA062A6
4.9 out of 5 Customer Rating
Brand image
Chemtrol

Compact Economy 1/2 in. Plastic Full Port Socket Weld 150# Ball Valve

  • Fast #
  • Part #CS45CEVD
  • Item #4010359
  • Manufacturer Part #MA062A6
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI B-1.20.1
ASTM:
ASTM D-2467
Clean Bagged:
No
Collection:
Compact Economy
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
ABS
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
039923760869
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Viton
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.176 lb