This product requires certification to purchase.

3/4 x 1/2 in. Spigot x FPT 300# Sch. 80 CPVC Bushing

Chemtrol

Corzan® 3/4 x 1/2 in. Spigot x FPT 300# Sch. 80 CPVC Bushing

  • Fast #
  • Part #C51183FD
  • Item #4849984
  • Manufacturer Part #CB11950
4.3 out of 5 Customer Rating
Brand image
Chemtrol

Corzan® 3/4 x 1/2 in. Spigot x FPT 300# Sch. 80 CPVC Bushing

  • Fast #
  • Part #C51183FD
  • Item #4849984
  • Manufacturer Part #CB11950
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
FPT
End Connections
Spigot x FPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Pressure - Maximum
2000 psi
Characteristics & Features
Clean Bagged
No
Collection
Corzan®
Color Finish Name
Light Grey
Fitting Type
Bushing
Material
Plastic
Material Type
CPVC
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI 14, ANSI 61-G
ASTM
ASTM F-439
FM Approved
No
NSF
NSF 14, NSF 61-G
NSF Certified
Yes
UPC
039923177889