This product requires certification to purchase.

2 in. Schedule 80 PVDF Blind Flange in Red

Chemtrol

Figure 6519-H 2 in. Schedule 80 PVDF Blind Flange in Red

  • Fast #
  • Part #C6519HK
  • Item #4849532
  • Manufacturer Part #CD03700
5 out of 5 Customer Rating
Brand image
Chemtrol

Figure 6519-H 2 in. Schedule 80 PVDF Blind Flange in Red

  • Fast #
  • Part #C6519HK
  • Item #4849532
  • Manufacturer Part #CD03700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Maximum service temperature 280°F
  • Universal part no. 3853
  • One-piece solid design
  • Flanged end connections compatible with ANSI B16.5 Class 150
  • Do not use or test with compressed air or other gases
  • ASTM D3222 Type I material
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Collection
Figure 6519-H
Color Finish Name
Red
Fitting Type
Straight
Flange Type
Blind
Material
Plastic
Material Type
PVDF
Schedule Class
80
Warranty & Product Information
ANSI
ANSI B16.5 Class 150
ASTM
ASTM D-3222
UPC
039923099556