This product requires certification to purchase.

3/4 in. Plastic Socket Weld x Threaded Ball Check Valve

Chemtrol

U51BC-V 3/4 in. Plastic Socket Weld x Threaded Ball Check Valve

  • Fast #
  • Part #CU51BCVF
  • Item #1310922
  • Manufacturer Part #MB801U8
3.5 out of 5 Customer Rating
Brand image
Chemtrol

U51BC-V 3/4 in. Plastic Socket Weld x Threaded Ball Check Valve

  • Fast #
  • Part #CU51BCVF
  • Item #1310922
  • Manufacturer Part #MB801U8
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ball Check
  • Full-port design produces minimum flow restriction with the lowest possible pressure drop
  • Double union connections offering socket, threaded and flanged ends
  • Rated for full-vacuum service
  • Schedule: 80
  • Seat Material: FKM
  • Material: CPVC
  • Connection Type: Universal Socket Weld and Threaded
  • Specifications: ASTM F-1970
  • Requires Certification

Specifications

ASTM:
ASTM F-1970
Collection:
U51BC-V
Color Finish Name:
Light Grey
End Connection 1:
Socket Weld
End Connection 2:
Threaded
End Connections:
Socket Weld x Threaded
Height:
3-22/25 in
Length:
7-19/50 in
Material:
Plastic
Material Type:
CPVC
Minimum Temperature:
73
Pressure - High:
150
Pressure Class:
150#
Schedule Class:
80
UPC:
039923744159
Valve Body Material:
Plastic
Valve Body Style:
Ball-check
Valve Disc Material:
CPVC
Valve Port Opening:
Full Port
Valve Seat Material:
FKM, EPDM
Valve Size:
3/4 in
Valve Type:
Ball Check Valve
Weight:
0.72 lb