This product requires certification to purchase.

2 in. Cleanout Tee Pad Kit

Cherne

2 in. Cleanout Tee Pad Kit

  • Fast #
  • Part #C270308
  • Item #9298034
  • Manufacturer Part #270308
5 out of 5 Customer Rating
Brand image
Cherne

2 in. Cleanout Tee Pad Kit

  • Fast #
  • Part #C270308
  • Item #9298034
  • Manufacturer Part #270308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Replacement pad for mechanical cleanout plug
  • Includes 1 durable rubber pad
  • Fits 2 in. PVC, ABS and cast iron cleanout tees
  • Install or remove in seconds with no tools required
  • Use with Oatey 4 in. Mechanical Cleanout Plug (271128)
  • Works with high test pressures -- up to 150 ft. head / 65 PSI
  • No backsplash draining
  • Please refer to the Oatey Limited Warranty for warranty details
  • Requires Certification

Documents

Dimensions & Measurements
Length
4 in
Size
2 in
Weight
3 lb
Width
4 in
Characteristics & Features
Material
Rubber
Tool Type
Mechanical Cleanout
Warranty & Product Information
Application
ABS, Cast Iron, DWV Systems, PVC
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
675115270305