This product requires certification to purchase.

24 in. Manhole Cover Hook

Cherne

24 in. Manhole Cover Hook

  • Fast #
  • Part #CHE15443
  • Item #305138
  • Manufacturer Part #15443
5 out of 5 Customer Rating
Brand image
Cherne

24 in. Manhole Cover Hook

  • Fast #
  • Part #CHE15443
  • Item #305138
  • Manufacturer Part #15443
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 120
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Cherne® Air-Loc® Manhole Cover Hooks, forged with hexagonal steel for extra strength, provide a simple tool to pry open manhole covers.
  • Requires Certification
Dimensions & Measurements
Capacity
300 lb
Height
6 in
Length
24 in
Weight
3.25 lb
Characteristics & Features
Color Finish Name
Silver
Material
Forged Steel
Tool Type
Hook
Warranty & Product Information
UPC
675115015449