This product requires certification to purchase.

44 in. Manholes Tester, Gauge and Hose

Cherne

Air-Loc® 44 in. Manholes Tester, Gauge and Hose

  • Fast #
  • Part #C220448
  • Item #2248233
  • Manufacturer Part #220448
3.1 out of 5 Customer Rating
Brand image
Cherne

Air-Loc® 44 in. Manholes Tester, Gauge and Hose

  • Fast #
  • Part #C220448
  • Item #2248233
  • Manufacturer Part #220448
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?

Product Details

Product Description
  • Designed to seal manhole cone surface
  • Seals a wide range of manhole diameters
  • Neoprene gasket for leak-free seal
  • Includes a 20' hose with gauge
  • Requires Certification

Documents

Dimensions & Measurements
Size
44 in
Weight
81 lb
Characteristics & Features
Collection
Air-Loc®
Color Finish Name
Silver
Material
Aluminum, Rubber
Number of Tools Included
3
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Smart Home Enabled
No
Tool Type
Gauge, Hose, Tester
Warranty & Product Information
Application
Manholes
NSF Certified
No
UL Listed
No
UPC
675115220447