This product requires certification to purchase.

6 - 12 in. Leak Locator Plug

Cherne

Air-Loc® 6 - 12 in. Leak Locator Plug

  • Fast #
  • Part #C317128
  • Item #7625558
  • Manufacturer Part #317128
5 out of 5 Customer Rating
Brand image
Cherne

Air-Loc® 6 - 12 in. Leak Locator Plug

  • Fast #
  • Part #C317128
  • Item #7625558
  • Manufacturer Part #317128
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Industry leading quality, consistency and durability
  • Mechanical bonding of premium natural rubber and end plates eliminates failures from chemical bonding
  • Improved performance and safety through optimized design
  • Premium performance and aesthetics
  • Lightweight, short and flexible
  • Requires Certification
Dimensions & Measurements
Diameter
5-16/39 in
Fits Pipe Size
5-1/2 in - 12-1/4 in
Height
6-5/8 in
Length
25 in
Pressure - Maximum
45 psi
Range (in)
6 in - 12 in
Size
6 in -12 in
Weight
8 lb
Characteristics & Features
Collection
Air-Loc®
Color Finish Category
Blacks
Color Finish Name
Black
Material
Rubber
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Tool Type
Plug
Warranty & Product Information
Application
Leak Detection
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
675115317123