This product requires certification to purchase.

Line Acceptance Kit with Storage Container

Cherne

Air-Loc® Line Acceptance Kit with Storage Container

  • Fast #
  • Part #C253398
  • Item #7797958
  • Manufacturer Part #253398
4.9 out of 5 Customer Rating
Brand image
Cherne

Air-Loc® Line Acceptance Kit with Storage Container

  • Fast #
  • Part #C253398
  • Item #7797958
  • Manufacturer Part #253398
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Successfully used for testing sewer pipe installations since the 1960's
  • Proven to be the fastest, most economical method and accurate method of testing pipe
  • Performs tests as prescribed by ASTM C828, C924 and F1417
  • Used to perform low pressure air tests on newly installed sewer lines
  • Includes the control panel, 50' triple hose, poly lift line and storage kit
  • Everything needed to conduct the test except for an air compressor and two pipe plugs
  • Color coded control panel and triple hose for accurate use
  • Requires Certification

Documents

Dimensions & Measurements
Height
35 in
Weight
33.15 lb
Characteristics & Features
Collection
Air-Loc®
Color Finish Name
Multiple
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Tool Type
Line Acceptance Kit
Warranty & Product Information
Application
Low Pressure Air Testing
NSF Certified
No
UL Listed
No
UPC
675115253391