This product requires certification to purchase.

1-1/2 x 2-14/25 in. Plug

Cherne

Econ-O-Grip® 1-1/2 x 2-14/25 in. Plug

  • Fast #
  • Part #C271519
  • Item #278746
  • Manufacturer Part #271519
4.3 out of 5 Customer Rating
Brand image
Cherne

Econ-O-Grip® 1-1/2 x 2-14/25 in. Plug

  • Fast #
  • Part #C271519
  • Item #278746
  • Manufacturer Part #271519
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 5000
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Cherne® Econ-O-Grip® Plugs are a cost-effective solution for low-pressure blocking applications or for plugging open-ended pipe
  • Natural rubber O-ring
  • Effective pipe dust cover
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-11/25 in - 1-13/20 in
Height
2 in
Length
2-14/25 in
Pressure - Maximum
2 psi
Range (in)
1.44 in - 1.65 in
Size
1-1/2 in
Weight
3.5 oz
Characteristics & Features
Collection
Econ-O-Grip®
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Tool Type
Plug, Cover
Warranty & Product Information
Application
Commercial, Residential, Sewer
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Type
C271519
UL Listed
No
UPC
675115271517