This product requires certification to purchase.

2 in. Low Pressure Test Plug

Cherne

Econ-O-Grip® 2 in. Low Pressure Test Plug

  • Fast #
  • Part #C271527
  • Item #234140
  • Manufacturer Part #271527
5 out of 5 Customer Rating
Brand image
Cherne

Econ-O-Grip® 2 in. Low Pressure Test Plug

  • Fast #
  • Part #C271527
  • Item #234140
  • Manufacturer Part #271527
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 3840
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Cherne® Econ-O-Grip® Plugs are a cost-effective solution for low-pressure blocking applications or for plugging open-ended pipe
  • Natural rubber O-ring
  • Effective pipe dust cover
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
2-31/50 in
Pressure - Maximum
2 psi
Range (in)
1.96 in - 2.25 in
Size
2 in
Weight
5 oz
Characteristics & Features
Collection
Econ-O-Grip®
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Tool Type
Test Plug
Warranty & Product Information
Application
Low Pressure
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
675115271524