This product requires certification to purchase.

6 in. Inside Gripper Mechanical Plug

Cherne

Gripper® 6 in. Inside Gripper Mechanical Plug

  • Fast #
  • Part #C270253
  • Item #297505
  • Manufacturer Part #270253
4.7 out of 5 Customer Rating
Brand image
Cherne

Gripper® 6 in. Inside Gripper Mechanical Plug

  • Fast #
  • Part #C270253
  • Item #297505
  • Manufacturer Part #270253
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 320
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for sewer testing and long-term applications
  • Made with glass-reinforced ABS plastic
  • End-of-pipe design seals only at the end of a pipe
  • Inside-of-pipe design seals inside pipe as far as needed
  • Easy to install using extra large zinc wing nut - will not rust
  • Uses natural rubber O-ring
  • Galvanized carriage bolt prevents corrosion
  • Inside-of-pipe gripper
  • Requires Certification
Dimensions & Measurements
Height
6-3/4 in
Length
3-3/4 in
Pressure - Maximum
17 psi
Range (in)
5.77 in - 6.08 in
Size
6 in
Weight
2.5 lb
Characteristics & Features
Collection
Gripper®
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic, Metal
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Tool Type
Test Plug
Warranty & Product Information
Application
DWV, Sewer
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
675115270251