This product requires certification to purchase.

13/16 in. UNS Female Aerator

Chicago Faucets

13/16 in. UNS Female Aerator

  • Fast #
  • Part #CE35JKABCP
  • Item #4533994
  • Manufacturer Part #E35JKABCP
4.4 out of 5 Customer Rating
Brand image
Chicago Faucets

13/16 in. UNS Female Aerator

  • Fast #
  • Part #CE35JKABCP
  • Item #4533994
  • Manufacturer Part #E35JKABCP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Chicago® genuine part
  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Pressure compensating Softflo aerator
  • Corrosion resistant components to prolong life of product
  • Color coded flow insert for quick flow identification
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
UNS Female
End Connections:
UNS Female
Flow Rate:
1.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST Brass
Maximum Temperature:
140
NSF:
NSF/ANSI 372
NSF Certified:
Yes
Pressure Compensating:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stream Type:
Aerated
Thread Size:
13/16
UPC:
611943578381
WaterSense Labeled:
Yes