This product requires certification to purchase.

13/16 in. UNS Female Aerator

Chicago Faucets

13/16 in. UNS Female Aerator

  • Fast #
  • Part #CE65VPJKABCP
  • Item #4534470
  • Manufacturer Part #E65VPJKABCP
3.4 out of 5 Customer Rating
Brand image
Chicago Faucets

13/16 in. UNS Female Aerator

  • Fast #
  • Part #CE65VPJKABCP
  • Item #4534470
  • Manufacturer Part #E65VPJKABCP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
End Connection 1
UNS Female
End Connections
UNS Female
Flow Rate
1.0 gpm
Thread Size
13/16 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
ECAST Brass
Pressure Compensating
Yes
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Stream Type
Laminar Stream
Warranty & Product Information
CEC Compliant
For Sale in CA
CSA Certified
Yes
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
WaterSense Labeled
Yes
UPC
611943578534