This product requires certification to purchase.

2.2 gpm S Type Swing Spout

Chicago Faucets

2.2 gpm S Type Swing Spout

  • Fast #
  • Part #CS6JKABCP
  • Item #4535011
  • Manufacturer Part #S6JKABCP
4.6 out of 5 Customer Rating
Brand image
Chicago Faucets

2.2 gpm S Type Swing Spout

  • Fast #
  • Part #CS6JKABCP
  • Item #4535011
  • Manufacturer Part #S6JKABCP
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Pressure compensating softflo aerator
  • Fits 1 1/16"-18 UNEF male body outlet
  • Swing Spout w/Softflo® Aerator
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Faucet Part Type:
Spout
Fitting Size 1:
13/16 in
Fitting Sizes:
13/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
1-5/8 in
Spout Reach:
6 in
Spout Type:
Swing
UPC:
611943578756