This product requires certification to purchase.

1-Hole Deckmount Single Supply Sink Faucet with Single Lever Handle in Polished Chrome

Chicago Faucets

350 Series 1-Hole Deckmount Single Supply Sink Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #C350GN2FCABCP
  • Item #4534601
  • Manufacturer Part #350-GN2FCABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

350 Series 1-Hole Deckmount Single Supply Sink Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #C350GN2FCABCP
  • Item #4534601
  • Manufacturer Part #350-GN2FCABCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1.5 gpm laminar flow control insert in spout inlet
  • Handle includes red, blue, and white index
  • Single hole 5-1/4 in rigid/swing gooseneck spout with 1.5 gpm flow control Less outlet
  • Vandal proof 2-3/8 in lever handle
  • Quaturn™ compression operating cartridge right-hand
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
13 in
Flow Rate
1.5 gpm
Spout Height
9-3/8 in
Spout Reach
5-1/4 in
Spout Swivel
90°
Characteristics & Features
Cartridge Type
Compression
Collection
350 Series
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Institutional Faucet Type
Service
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
High Arc, Fixed, Swivel
Stream Type
Laminar Stream
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 61-9, ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 61-9
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
611943571436