This product requires certification to purchase.

Bubbler Push

Chicago Faucets

Bubbler Push

  • Fast #
  • Part #C748765ABCP
  • Item #11710574
  • Manufacturer Part #748-765ABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Bubbler Push

  • Fast #
  • Part #C748765ABCP
  • Item #11710574
  • Manufacturer Part #748-765ABCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Drinking fountain / bubbler
  • Single Hole
  • Single Supply
  • Forged Brass Spout
  • Brass Flow Nozzle
  • 2" MVP® metering push handle
  • MVP® metering cartridge and actuator
  • .74 GPM (2.8 L/min) flow control
  • 1/2" NPSM supply inlet with coupling nut for 3/8" or 1/2" flexible riser
  • Polished chrome
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Pressure - Maximum
125 psi
Pressure - Minimum
20 psi
Shank Size
3-3/8 in
Characteristics & Features
Color Finish Name
Polished Chrome
Faucet Connection
Male NPSM
Faucet Mount
Top Mount
Handle Type
Push Button
Material
Brass
Proposition 65
!WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
C748765ABCP
UPC
611943189457