Check Cartridge with E-Ring for EQ-23KJKABNF EQ Control Box
Check Cartridge with E-Ring for EQ-23KJKABNF EQ Control Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- EQ-23KJKABNF EQ Control Box
- Cartridge Type:
- Thermostatic
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943641979
- Width:
- 6 in