This product requires certification to purchase.

Two Handle Bar Faucet in Polished Chrome

Chicago Faucets

Ecast® Two Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #C50ABCP
  • Item #3715307
  • Manufacturer Part #50-ABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Ecast® Two Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #C50ABCP
  • Item #3715307
  • Manufacturer Part #50-ABCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Single-hole, deck-mounted manual sink faucet
  • 5-1/4" c-c rigid/swing gooseneck spout
  • 2.2 GPM (8.3 L/min) max. pressure compensating Softflo aerator outlet
  • 2-3/8" metal lever handles with secured red and blue service buttons
  • Compression 1/4-turn operating cartridges
  • 3/8" compression flexible stainless steel supply hoses
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
13-3/8 in
Flow Rate
2.2 gpm
Maximum Deck Thickness
1-5/8 in
Spout Height
9-1/4 in
Spout Reach
5-1/4 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Ecast®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Compression
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray
No
Spout Type
Gooseneck
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI A117.1, ANSI 61
Application
Commercial, Residential
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611943449469