This product requires certification to purchase.

13/16 in. UNS Male Aerator

Chicago Faucets

Econo-Flo™ 13/16 in. UNS Male Aerator

  • Fast #
  • Part #CE39VPJKABCP
  • Item #4534693
  • Manufacturer Part #E39VPJKABCP
4.1 out of 5 Customer Rating
Brand image
Chicago Faucets

Econo-Flo™ 13/16 in. UNS Male Aerator

  • Fast #
  • Part #CE39VPJKABCP
  • Item #4534693
  • Manufacturer Part #E39VPJKABCP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pressure compensating Econo-Flo non-aerating outlet 0.35 GPM
  • 0.35 GPM (1.3 L/min) max. Pressure compensating vandal resistant non-aerating outlet
  • Thread size 13/16"-27
  • Vandal proof - key included
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
UNS Male
End Connections
UNS Male
Flow Rate
0.35 gpm
Pressure - Maximum
125 psi
Thread Size
13/16 in
Characteristics & Features
Collection
Econo-Flo™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
ECAST Brass
Pressure Compensating
Yes
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Stream Type
Spray
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
BAA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
No
UPC
611943578473