This product requires certification to purchase.

Kitchen Faucet in Polished Chrome

Chicago Faucets

Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #CHA8AJKABCP
  • Item #4146006
  • Manufacturer Part #HA8AJKABCP
3.8 out of 5 Customer Rating
Brand image
Chicago Faucets

Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #CHA8AJKABCP
  • Item #4146006
  • Manufacturer Part #HA8AJKABCP
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Height
10 in
Spout Height
8-3/8 in
Spout Reach
8 in
Spout Swivel
360°
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Deck Mount
Material
ECAST Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
High Arc
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
611943489236