L-Type Swing Spout with Atmospheric Vacuum Breaker in Polished Chrome
L-Type Swing Spout with Atmospheric Vacuum Breaker in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Less outlet
- Single Replacement Spout
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM, UNEF
- Faucet Connection Size:
- 1-1/16 in
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- NSF Certified:
- No