This product requires certification to purchase.

2-1/4 in. Metal Handle in Chrome Plated

Chicago Faucets

MVP™ 2-1/4 in. Metal Handle in Chrome Plated

  • Fast #
  • Part #C3400002JKCP
  • Item #3294920
  • Manufacturer Part #3400-002JKCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

MVP™ 2-1/4 in. Metal Handle in Chrome Plated

  • Fast #
  • Part #C3400002JKCP
  • Item #3294920
  • Manufacturer Part #3400-002JKCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
MVP™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Material:
Metal
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943424299