This product requires certification to purchase.

Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

MVP™ Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C35024E2805ABCP
  • Item #4326963
  • Manufacturer Part #3502-4E2805ABCP
4 out of 5 Customer Rating
Brand image
Chicago Faucets

MVP™ Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C35024E2805ABCP
  • Item #4326963
  • Manufacturer Part #3502-4E2805ABCP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Deck-mounted metering sink faucet with 4" deck plate
  • 4" c-c integral rigid cast brass spout
  • 0.5 GPM (1.9 L/min) max. Pressure compensating vandal resistant Econo-Flo™ non-aerating laminar spray
  • Vandal Proof 1-5/8" MVP metering push handle
  • MVP metering adjustable cycle time closure cartridge
  • Dual supply for hot and cold service
  • Adjustable temperature control mixer with hot water adjustment limit stop
  • 3/8" compression stainless steel hose included
  • 4" deck cover plate included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
6 in
Flow Rate
0.5 gpm
Height
6 in
Maximum Deck Thickness
1-1/4 in
Spout Height
2-3/8 in
Spout Reach
4 in
Included Components
Deck Plate Included
Yes
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Metering, Centerset
Cartridge Type
Ceramic Disc
Collection
MVP™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Metering
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Fixed
Trim Only
No
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61 Section 9, ANSI A117.1, ANSI 61
Application
Commercial, Residential
ASME
ASME A112.18.1
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611943512187