This product requires certification to purchase.

Plastic Ring in Polished Chrome

Chicago Faucets

Plastic Ring in Polished Chrome

  • Fast #
  • Part #C1126JKABNF
  • Item #4534907
  • Manufacturer Part #1-126JKABNF
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Plastic Ring in Polished Chrome

  • Fast #
  • Part #C1126JKABNF
  • Item #4534907
  • Manufacturer Part #1-126JKABNF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Brand Model Compatibility
S6 Type Swing Spouts
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Ring
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
611943579227