This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #CE80A11A11ABCPT
  • Item #10248676
  • Manufacturer Part #E80-A11A-11ABCPT
4.9 out of 5 Customer Rating
Brand image
Chicago Faucets

Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #CE80A11A11ABCPT
  • Item #10248676
  • Manufacturer Part #E80-A11A-11ABCPT
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • E-Tronic® 80 electronic faucet with dual-beam infrared sensor
  • Single-hole deck mount High Arc integral spout
  • 0.5 GPM (1.9 L/min) vandal-proof Pressure compensating Econo-Flo non-aerating spray outlet
  • E-Tronic® module kit with Bluetooth® communication
  • Internal Antenna Specifications: Peak Gain of the antenna: ?5.47 dBi, Frequency range: 2400-2500 MHz, FCC ID: 2APTX-CFC0
  • Single supply for tempered water; flexible supply hose included
  • 10 second run time with hand presence. Safety auto-timeout feature will shut the water off after 10 seconds.
  • AC Powered
  • Multiple field-adjustable modes and ranges
  • Built-in Bluetooth® technology allows for easy adjustments and mode changes using a smartphone or tablet with the Chicago Faucets CF Connect App
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
Single-Hole
Faucet Connection Size
3/8 in
Faucet Height
6-1/8 in
Flow Rate
0.5 gpm
Spout Height
6-1/8 in
Spout Reach
6-7/8 in
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Sensor
Battery Size
6V
Battery Type
Lithium
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Proposition 65
!WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
High Arc
Stream Type
Spray
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Type
CE80A11A11ABCPT
UPC
611943164799