This product requires certification to purchase.

Shank Assembly Rough Brass

Chicago Faucets

Shank Assembly Rough Brass

  • Fast #
  • Part #C957003KJKABRBF
  • Item #4534326
  • Manufacturer Part #957-003KJKABRBF
3.4 out of 5 Customer Rating
Brand image
Chicago Faucets

Shank Assembly Rough Brass

  • Fast #
  • Part #C957003KJKABRBF
  • Item #4534326
  • Manufacturer Part #957-003KJKABRBF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Inlet Shank assembly
  • 3/8" NPT Male Inlet
  • 3/8" NPT Male Outlet
  • 3/8" NPSM running Male Thread
  • Includes brass locknut and galvanized steel washer
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Length
4-3/4 in
Pressure - Maximum
125 psi
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Rough Brass
Faucet Part Type
Shank Assembly
Material
ECAST Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 372
GSA Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
No
UPC
611943643065