This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

Chicago Faucets

Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #C431ABCP
  • Item #4326976
  • Manufacturer Part #431-ABCP
4.4 out of 5 Customer Rating
Brand image
Chicago Faucets

Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #C431ABCP
  • Item #4326976
  • Manufacturer Part #431-ABCP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Deck-mounted manual sink faucet, 8" centers
  • 8" Swing Spout
  • 1.5 GPM (5.7 L/min) max. pressure compensating laminar flow non-aerating outlet
  • 4-1/4" lever indexed vandal proof handle
  • Ceramic operating cartridge with volume control and hot water limit stop
  • 1/2" NPSM supply inlets for 3/8" or 1/2" flexible riser
  • 8" Deck Plate
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
6 in
Flow Rate
1.5 gpm
Spout Height
5-1/8 in
Spout Reach
8 in
Spout Swivel
90°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc, Full Motion
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61 Section 9, ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
611943473303